Motion
120C42
Stock Bore Sprocket - 120 / 1-1/2 in, "C" Hub, 42 Teeth, 1.5000 in Stock Bore, Steel Material
Mi Item #00166262
MFR #120C42
Price$1,016.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 120 / 1-1/2 in, "C" Hub, 42 Teeth, 1.5000 in Stock Bore, Steel Material
Mi Item #00166262
MFR #120C42

Mfr description
120C42 SB 1-1/2 HT W120 (2PCS #13)
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,016.35/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Caliper Diameter
    19.1980 in
  • Hub Diameter
    6.0000 in
  • Length Through Bore
    3.7500 in
  • Maximum Bore Diameter
    4.0000 in
  • Outside Diameter
    20.9160 in
  • Pitch Diameter
    20.0730 in
  • Tooth Width
    0.9240 in
  • Weight
    114.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    "C"
  • Hub Type
    C
  • Manufacturer Upc Number
    97039317667
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    1
  • Number Of Teeth
    42
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039317667
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)