Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
120C45

Stock Bore Sprocket - 120 / 1-1/2 in, C Hub, 45 Teeth, Steel Material
MI ITEM #00166265
MFR #120C45

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
120C45 SPKT 105660

Specifications

  • Chain Number & Pitch
    120 / 1-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    C
  • Number Of Teeth
    45
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    2
  • Bore Range
    1.3750 to 4.1250 in
  • Hub Type
    C
  • Pitch Diameter
    21.4859 in
  • Tooth Width
    0.8940 in
  • Manufacturer Upc Number
    782475239764
  • UPC_NO
    782475239764
  • Weight
    99.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text