Motion
120C45
Stock Bore Sprocket - 120 / 1-1/2 in, "C" Hub, 45 Teeth
MI ITEM #00166270
MFR #120C45
Your Price$1,090.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 120 / 1-1/2 in, "C" Hub, 45 Teeth
MI ITEM #00166270
MFR #120C45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,090.16/each(List $1,231.72)

Overview

Mfr description
120C45 SB 1-1/2 HT

Specifications

  • Chain Number & Pitch
    120 / 1-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "C"
  • Number Of Teeth
    45
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    3.7500 in
  • Hub Diameter
    6.0000 in
  • Hub Type
    C
  • Outside Diameter
    22.3520 in
  • Caliper Diameter
    20.6150 in
  • Pitch Diameter
    21.5040 in
  • Maximum Bore Diameter
    4.0000 in
  • Tooth Width
    0.9240 in
  • Manufacturer Upc Number
    97039317674
  • UPC_NO
    097039317674
  • Weight
    127.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text