Motion
D1873K4-1/2

REXNORD INC
D1873K4-1/2

Table Top Chain - Steel, Side Flexing, 4.500 in Width, 0.7500 in Pitch
MI ITEM #00166293
MFR #D1873K4-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
D1873K4-1/2

Table Top Chain - Steel, Side Flexing, 4.500 in Width, 0.7500 in Pitch
MI ITEM #00166293
MFR #D1873K4-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D1873K4-1/2 D1873TK4.5
  • D1873TAB 4.5 Inch Wide TableTop Chain With Steel Base Chain And Top Plates Molded In Gray Plain Acetal Material

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    D
  • Base Chain Material
    D
  • Flight Color
    Gray Plain Acetal
  • Flight Thickness
    0.16 in
  • Minimum Backflex Radius
    12 in
  • Pin Diameter
    0.2 in
  • Guide Clearance Straight
    1.34 in
  • Guide Clearance Curve
    1.38 in
  • Operating Temperature Range
    -40 to +180 (Dry) °F
  • Weight
    0.19 lbs
  • Weight per Foot
    1.52 lb
  • Chain Material
    Gray Plain Acetal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text