Motion
140B11

BROWNING
140B11

Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 11 Teeth, Steel Material
MI ITEM #00166309
MFR #140B11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
140B11

Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 11 Teeth, Steel Material
MI ITEM #00166309
MFR #140B11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
140B11 SPKT
  • When you think Sprockets - Think Browning Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.

Specifications

  • Chain Number & Pitch
    140 / 1-3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    11
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    1.5000 to 2.7500 in
  • Length Through Bore
    2.2500 in
  • Hardened Teeth
    With Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    4.2500 in
  • Hub Type
    B
  • Hub Projection
    1.3281 in
  • Outside Diameter
    7.0100 in
  • Pitch Diameter
    6.2120 in
  • Maximum Bore Diameter
    2.7500 in
  • Tooth Width
    0.924 in
  • Number Of Strands
    1
  • Manufacturer Catalog Number
    140B11
  • Manufacturer Upc Number
    662289161140
  • UPC_NO
    662289161140
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    11.67 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text