Specifications
Dimensions
- Pitch Diameter6.1275 in
- Tooth Width0.9240 in
- Weight14.20 lbs
Details
- Bore Range1.5000 to 2.7500 in
- Bore TypeRough Stock Bore
- Chain Number & Pitch140 / 1-3/4 in
- Hub StyleB
- Hub TypeB
- Manufacturer Upc Number782475057313
- MaterialSteel
- Number Of Hubs1
- Number Of Strands Across1
- Number Of Teeth11
- Product TypeStock Bore Sprockets
- UPC_NO782475057313
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)