Motion
140B14
Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 14 Teeth, 1.5000 in Stock Bore, Steel Material
MI ITEM #00166344
MFR #140B14
Price$502.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 14 Teeth, 1.5000 in Stock Bore, Steel Material
MI ITEM #00166344
MFR #140B14

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$502.80/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Caliper Diameter
    6.8650 in
  • Hub Diameter
    5.5000 in
  • Length Through Bore
    2.3750 in
  • Maximum Bore Diameter
    3.7500 in
  • Outside Diameter
    8.7200 in
  • Pitch Diameter
    7.8650 in
  • Tooth Width
    0.9240 in
  • Weight
    19.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039317766
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth
    14
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039317766

Overview

Mfr description
140B14 SB 1-1/2 HT
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text