Motion
140B16

BROWNING
140B16

Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 16 Teeth, Steel Material
MI ITEM #00166355
MFR #140B16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
140B16

Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 16 Teeth, Steel Material
MI ITEM #00166355
MFR #140B16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
140B16 SPKT

Specifications

  • Chain Number & Pitch
    140 / 1-3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    16
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.5000 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    6-1/4 in
  • Hub Type
    B
  • Hub Projection
    1-37/64 in
  • Outside Diameter
    9.8500 in
  • Pitch Diameter
    8.97 in
  • Maximum Bore Diameter
    4-1/4 in
  • Tooth Width
    0.924 in
  • UPC_NO
    662289271122
  • Weight
    27.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text