Motion
140B16
Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 16 Teeth, 1.5000 in Stock Bore, Steel Material
MI ITEM #00166362
MFR #140B16
Price$558.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 16 Teeth, 1.5000 in Stock Bore, Steel Material
MI ITEM #00166362
MFR #140B16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$558.81/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Caliper Diameter
    7.9710 in
  • Hub Diameter
    6.2500 in
  • Length Through Bore
    2.5000 in
  • Maximum Bore Diameter
    4.2500 in
  • Outside Diameter
    9.8500 in
  • Pitch Diameter
    8.9710 in
  • Tooth Width
    0.9240 in
  • Weight
    27.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039317780
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth
    16
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039317780

Overview

Mfr description
140B16 SB 1-1/2 HT
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text