Motion
140B17
Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 17 Teeth
Mi Item #00166371
MFR #140B17
Price$558.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 17 Teeth
Mi Item #00166371
MFR #140B17

Mfr description
140B17 SB 1-1/2 HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$558.89/each

Specifications

Dimensions

  • Caliper Diameter
    8.4830 in
  • Hub Diameter
    6.2500 in
  • Length Through Bore
    2.5000 in
  • Maximum Bore Diameter
    4.2500 in
  • Outside Diameter
    10.4100 in
  • Pitch Diameter
    9.5240 in
  • Tooth Width
    0.9240 in
  • Weight
    29.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039317797
  • Number Of Teeth
    17
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039317797
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)