Motion
140B18

DODGE
140B18

Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 18 Teeth, Steel Material
MI ITEM #00166379
MFR #140B18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
140B18

Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 18 Teeth, Steel Material
MI ITEM #00166379
MFR #140B18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Diameter
    10.0268 in
  • Tooth Width
    0.9240 in
  • Weight
    31.90 lbs

Details

  • Bore Range
    1.5000 to 4.2500 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    782475057382
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    18
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    782475057382

Overview

Mfr description
140B18 SPKT 105168

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text