Motion
140B19
Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 19 Teeth
MI ITEM #00166393
MFR #140B19
Price$648.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 19 Teeth
MI ITEM #00166393
MFR #140B19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$648.62/each

Specifications

Dimensions

  • Caliper Diameter
    9.5960 in
  • Hub Diameter
    6.2500 in
  • Length Through Bore
    2.5000 in
  • Maximum Bore Diameter
    4.2500 in
  • Outside Diameter
    11.5400 in
  • Pitch Diameter
    10.6330 in
  • Tooth Width
    0.9240 in
  • Weight
    32.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039317810
  • Number Of Teeth
    19
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039317810

Overview

Mfr description
140B19 SB 1-1/2 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text