Overview
Mfr description
140B20 SPKT 105380
Specifications
- Chain Number & Pitch140 / 1-3/4 in
- Product TypeStock Bore Sprockets
- Hub StyleB
- Number Of Teeth20
- Bore TypeRough Stock Bore
- Number Of Strands Across1
- MaterialSteel
- Number Of Hubs1
- Bore Range1.5000 to 4.2500 in
- Hub TypeB
- Pitch Diameter11.1408 in
- Tooth Width0.9240 in
- Manufacturer Upc Number782475058600
- UPC_NO782475058600
- Weight41.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data