Motion
140B22
Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 22 Teeth, 1.5000 in Stock Bore, Steel Material
MI ITEM #00166417
MFR #140B22
List Price$786.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 22 Teeth, 1.5000 in Stock Bore, Steel Material
MI ITEM #00166417
MFR #140B22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$786.13/each for your price

Overview

Mfr description
140B22 SB 1-1/2 HT
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards

Specifications

  • Chain Number & Pitch
    140 / 1-3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    22
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    1.5000 in
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.5000 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Diameter
    6.2500 in
  • Hub Type
    B
  • Outside Diameter
    13.2200 in
  • Caliper Diameter
    11.2970 in
  • Pitch Diameter
    12.2970 in
  • Maximum Bore Diameter
    4.2500 in
  • Tooth Width
    0.9240 in
  • Manufacturer Upc Number
    97039317841
  • UPC_NO
    097039317841
  • Weight
    41.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text