Motion
140B23
Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 23 Teeth
MI ITEM #00166421
MFR #140B23
Price$838.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 23 Teeth
MI ITEM #00166421
MFR #140B23

Mfr description
140B23 SB 1-1/2 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$838.25/each

Specifications

Dimensions

  • Caliper Diameter
    11.8220 in
  • Hub Diameter
    6.2500 in
  • Length Through Bore
    2.5000 in
  • Maximum Bore Diameter
    4.2500 in
  • Outside Diameter
    13.7800 in
  • Pitch Diameter
    12.8520 in
  • Tooth Width
    0.9240 in
  • Weight
    45.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039317858
  • Number Of Teeth
    23
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039317858

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)