Motion
140B26
Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 26 Teeth, 1.5000 in Stock Bore, Steel Material
Mi Item #00166441
MFR #140B26
Price$912.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 26 Teeth, 1.5000 in Stock Bore, Steel Material
Mi Item #00166441
MFR #140B26

Mfr description
140B26 SB 1-1/2 HT
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$912.18/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Caliper Diameter
    13.5180 in
  • Hub Diameter
    6.2500 in
  • Length Through Bore
    3.0000 in
  • Maximum Bore Diameter
    4.2500 in
  • Outside Diameter
    15.4600 in
  • Pitch Diameter
    14.5180 in
  • Tooth Width
    0.9240 in
  • Weight
    58.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039317889
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth
    26
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039317889
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)