Motion
140B28

BROWNING
140B28

Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 28 Teeth, Steel Material
Mi Item #00166451
MFR #140B28
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
140B28

Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 28 Teeth, Steel Material
Mi Item #00166451
MFR #140B28

Mfr description
140B28 SPKT
  • Larger Hub Diameter Allows Larger Bore Capacity
  • Maximum Bore Shown will accommodate standard keyways and setscrews over keyway
  • Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    6.2500 in
  • Length Through Bore
    2.5000 in
  • Maximum Bore Diameter
    4.3750 in
  • Outside Diameter
    16.5800 in
  • Pitch Diameter
    15.6300 in
  • Tooth Width
    0.9240 in
  • Weight
    59.70 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1124692
  • Manufacturer Upc Number
    662289191246
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    28
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289191246
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)