Motion
140B28
Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 28 Teeth, Steel Material
MI ITEM #00166452
MFR #140B28
Your Price$891.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 28 Teeth, Steel Material
MI ITEM #00166452
MFR #140B28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$891.11/each(List $1,069.34)

Overview

Mfr description
140B28 SPKT
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out

Specifications

  • Chain Number & Pitch
    140 / 1-3/4 in
  • Product Type
    Stock Bore Sprockets
  • Chain / Sprocket Type
    Standard ANSI Roller
  • Hub Style
    B
  • Number Of Teeth
    28
  • Bore Type
    Bored to Size
  • Bore Diameter
    1.5000 in
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    3.0000 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    6-1/4 in
  • CAD Drawing
  • Hub Type
    B
  • Outside Diameter
    16.582 in
  • Caliper Diameter
    14.63 in
  • Pitch Diameter
    15.63 in
  • Maximum Bore Diameter
    4.2500 in
  • Chain Number
    140
  • Tooth Width
    0.924 in
  • Storage Dimension Height
    3 in
  • Storage Dimension Length
    16.58 in
  • Storage Dimension Width
    16.58 in
  • Standards Met
    ANSI
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950026169
  • UPC_NO
    697950026169
  • Manufacturer Catalog
  • Weight
    62.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text