Motion
140B32
Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 32 Teeth
Mi Item #00166466
MFR #140B32
Price$881.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 32 Teeth
Mi Item #00166466
MFR #140B32

Mfr description
140B32 SB 1-1/2 HT SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$881.24/each

Specifications

Dimensions

  • Caliper Diameter
    16.8540 in
  • Hub Diameter
    6.2500 in
  • Length Through Bore
    3.0000 in
  • Maximum Bore Diameter
    4.2500 in
  • Outside Diameter
    18.8200 in
  • Pitch Diameter
    17.8540 in
  • Tooth Width
    0.9240 in
  • Weight
    77.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039317919
  • Number Of Teeth
    32
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039317919
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)