Motion
140C35 SB 1-3/8

TSUBAKI (UST)
140C35 SB 1-3/8

Stock Bore Sprocket - 140 / 1-3/4 in, C Hub, 35 Teeth, Steel Material
Mi Item #00166475
MFR #140C35 SB 1-3/8
Price$980.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
140C35 SB 1-3/8

Stock Bore Sprocket - 140 / 1-3/4 in, C Hub, 35 Teeth, Steel Material
Mi Item #00166475
MFR #140C35 SB 1-3/8

Mfr description
140C35 SB 1-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$980.55/each

Specifications

Dimensions

  • Caliper Diameter
    18.5030 in
  • Hub Diameter
    7.0000 in
  • Length Through Bore
    4.0000 in
  • Maximum Bore Diameter
    5.2500 in
  • Outside Diameter
    20.4900 in
  • Pitch Diameter
    19.5230 in
  • Tooth Width
    0.9240 in
  • Weight
    109.00 lbs

Details

  • Bore Range
    1.5000 to 5.2500 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hub Style
    C
  • Hub Type
    C
  • Manufacturer Upc Number
    097039317926
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    1
  • Number Of Teeth
    35
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039317926
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)