Motion
LF1873TAB SS-10IN

REXNORD INC
LF1873TAB SS-10IN

Table Top Chain - Stainless Steel, Side Flexing, 10.0000 in Width, 0.7500 in Pitch
Mi Item #00166506
MFR #LF1873TAB SS-10IN
Price$161.06/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF1873TAB SS-10IN

Table Top Chain - Stainless Steel, Side Flexing, 10.0000 in Width, 0.7500 in Pitch
Mi Item #00166506
MFR #LF1873TAB SS-10IN

Mfr description
LF1873SSK10 LF1873TSSK10
  • LF1873TAB 10 Inch Wide TableTop Chain With Stainless Steel Base Chain and Top Plates Molded in Tan Low Friction Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.06/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    10.0000 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Curve
    1.38 in
  • Guide Clearance Straight
    1.31 in
  • Minimum Backflex Radius
    12 in
  • Pin Diameter
    0.2 in
  • Weight
    0.23 lbs
  • Weight per Foot
    1.87 lb

Details

  • Base Chain Material
    LF
  • Chain Material
    Tan Low Friction
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Tan Low Friction
  • Flight Material
    LF
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Standards Met
    FDA
  • UPC_NO
    698210695224
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)