Motion
160B10
Stock Bore Sprocket - 160 / 2 in, B Hub, 10 Teeth, Steel Material
MI ITEM #00166539
MFR #160B10
Your Price$423.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 160 / 2 in, B Hub, 10 Teeth, Steel Material
MI ITEM #00166539
MFR #160B10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$423.89/each(List $508.66)

Overview

Mfr description
160B10 SPKT
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out

Specifications

  • Chain Number & Pitch
    160 / 2 in
  • Chain Number Pitch
    160 / 2 in
  • Product Type
    Stock Bore Sprockets
  • Chain / Sprocket Type
    Standard ANSI Roller
  • Hub Style
    B
  • Number Of Teeth
    10
  • Bore Type
    Reboreable
  • Bore Diameter
    1.5000 in
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.2500 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    4.1250 in
  • CAD Drawing
  • Hub Type
    B
  • Outside Diameter
    7.3550 in
  • Caliper Diameter
    5.4471 in
  • Pitch Diameter
    6.4721 in
  • Maximum Bore Diameter
    2.75 in
  • Tooth Width
    1.156 in
  • Storage Dimension Height
    2.25 in
  • Storage Dimension Length
    7.36 in
  • Storage Dimension Width
    7.36 in
  • Standards Met
    ANSI
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950026749
  • UPC_NO
    697950026749
  • Manufacturer Catalog
  • Weight
    12.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text