Motion
160B10
Stock Bore Sprocket - 160 / 2 in, B Hub, 10 Teeth, 1.5000 in Stock Bore, Steel Material
MI ITEM #00166542
MFR #160B10
Price$483.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 160 / 2 in, B Hub, 10 Teeth, 1.5000 in Stock Bore, Steel Material
MI ITEM #00166542
MFR #160B10

Mfr description
160B10 SB 1-1/2 HT
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$483.03/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Caliper Diameter
    5.3470 in
  • Hub Diameter
    4.1250 in
  • Length Through Bore
    2.2500 in
  • Maximum Bore Diameter
    2.7500 in
  • Outside Diameter
    7.3600 in
  • Pitch Diameter
    6.4720 in
  • Tooth Width
    1.1560 in
  • Weight
    12.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    160 / 2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039318039
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth
    10
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039318039

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)