Motion
160B11
Stock Bore Sprocket - 160 / 2 in, B Hub, 11 Teeth, 1.5000 in Stock Bore, Steel Material
MI ITEM #00166551
MFR #160B11
Price$549.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 160 / 2 in, B Hub, 11 Teeth, 1.5000 in Stock Bore, Steel Material
MI ITEM #00166551
MFR #160B11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$549.62/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Caliper Diameter
    5.9020 in
  • Hub Diameter
    4.7500 in
  • Length Through Bore
    2.5000 in
  • Maximum Bore Diameter
    3.2500 in
  • Outside Diameter
    8.0100 in
  • Pitch Diameter
    7.1000 in
  • Tooth Width
    1.1560 in
  • Weight
    17.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    160 / 2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039318046
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth
    11
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039318046

Overview

Mfr description
160B11 SB 1-1/2 HT
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text