Motion
160B13

DODGE
160B13

Stock Bore Sprocket - 160 / 2 in, B Hub, 13 Teeth, Steel Material
MI ITEM #00166565
MFR #160B13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
160B13

Stock Bore Sprocket - 160 / 2 in, B Hub, 13 Teeth, Steel Material
MI ITEM #00166565
MFR #160B13

Mfr description
160B13 SPKT 105174
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Diameter
    8.2761 in
  • Tooth Width
    1.1560 in
  • Weight
    28.20 lbs

Details

  • Bore Range
    1.5000 to 4.0000 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    160 / 2 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    782475057443
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    13
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    782475057443

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)