Motion
160B13
Stock Bore Sprocket - 160 / 2 in, B Hub, 13 Teeth, 1.5000 in Stock Bore, Steel Material
MI ITEM #00166570
MFR #160B13
Your Price$576.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 160 / 2 in, B Hub, 13 Teeth, 1.5000 in Stock Bore, Steel Material
MI ITEM #00166570
MFR #160B13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$576.62/each(List $663.12)

Overview

Mfr description
160B13 SB 1-1/2 HT
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards

Specifications

  • Chain Number & Pitch
    160 / 2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    13
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    1.5000 in
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.7500 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Diameter
    6.0000 in
  • Hub Type
    B
  • Outside Diameter
    9.3100 in
  • Caliper Diameter
    7.1710 in
  • Pitch Diameter
    8.3580 in
  • Maximum Bore Diameter
    4.0000 in
  • Tooth Width
    1.1560 in
  • Manufacturer Upc Number
    97039318060
  • UPC_NO
    097039318060
  • Weight
    28.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text