Motion
160B14

DODGE
160B14

Stock Bore Sprocket - 160 / 2 in, B Hub, 14 Teeth, Steel Material
Mi Item #00166576
MFR #160B14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
160B14

Stock Bore Sprocket - 160 / 2 in, B Hub, 14 Teeth, Steel Material
Mi Item #00166576
MFR #160B14

Mfr description
160B14 SPKT 105175
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Diameter
    8.9127 in
  • Tooth Width
    1.1560 in
  • Weight
    33.60 lbs

Details

  • Bore Range
    1.5000 to 4.5000 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    160 / 2 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    782475057450
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    14
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    782475057450
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)