Motion
160B14
Rough Stock Bore Sprocket - 160 / 2 in, B Hub, 14 Teeth, Steel Material
MI ITEM #00166581
MFR #160B14
Your Price$646.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rough Stock Bore Sprocket - 160 / 2 in, B Hub, 14 Teeth, Steel Material
MI ITEM #00166581
MFR #160B14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$646.29/each(List $718.87)

Overview

Mfr description
160B14 SB 1-1/2 HT
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards

Specifications

  • Chain Number & Pitch
    160 / 2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    14
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.7500 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    6-1/4 in
  • Hub Type
    B
  • Outside Diameter
    9.9620 in
  • Pitch Diameter
    8.988 in
  • Maximum Bore Diameter
    4-1/4 in
  • Tooth Width
    1.156 in
  • UPC_NO
    097039318077
  • Weight
    31.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text