Motion
160B15

BROWNING
160B15

Stock Bore Sprocket - 160 / 2 in, B Hub, 15 Teeth, Steel Material
MI ITEM #00166583
MFR #160B15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
160B15

Stock Bore Sprocket - 160 / 2 in, B Hub, 15 Teeth, Steel Material
MI ITEM #00166583
MFR #160B15

Mfr description
160B15 SPKT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    7 in
  • Hub Projection
    1-19/32 in
  • Length Through Bore
    2.7500 in
  • Maximum Bore Diameter
    5-1/4 in
  • Outside Diameter
    10.610 in
  • Pitch Diameter
    9.62 in
  • Tooth Width
    1.156 in
  • Weight
    36.85 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    160 / 2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    15
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289291304

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)