Motion
160B15
Stock Bore Sprocket - 160 / 2 in, B Hub, 15 Teeth, 1.5000 in Stock Bore, Steel Material
Mi Item #00166590
MFR #160B15
Price$698.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 160 / 2 in, B Hub, 15 Teeth, 1.5000 in Stock Bore, Steel Material
Mi Item #00166590
MFR #160B15

Mfr description
160B15 SB 1-1/2 HT SPKT
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$698.74/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Caliper Diameter
    8.4420 in
  • Hub Diameter
    7.0000 in
  • Length Through Bore
    2.7500 in
  • Maximum Bore Diameter
    5.2500 in
  • Outside Diameter
    10.6100 in
  • Pitch Diameter
    9.6200 in
  • Tooth Width
    1.1560 in
  • Weight
    39.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    160 / 2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039318084
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth
    15
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039318084
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)