Motion
160B18
Rough Stock Bore Sprocket - 160 / 2 in, B Hub, 18 Teeth, Steel Material
Mi Item #00166619
MFR #160B18
Price$852.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rough Stock Bore Sprocket - 160 / 2 in, B Hub, 18 Teeth, Steel Material
Mi Item #00166619
MFR #160B18

Mfr description
160B18 SB 1-1/2 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$852.10/each

Specifications

Dimensions

  • Hub Diameter
    7 in
  • Length Through Bore
    2.7500 in
  • Maximum Bore Diameter
    5-1/4 in
  • Outside Diameter
    12.542 in
  • Pitch Diameter
    11.518 in
  • Tooth Width
    1.156 in
  • Weight
    49.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    160 / 2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    18
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039318114
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)