Motion
160B19

DODGE
160B19

Stock Bore Sprocket - 160 / 2 in, B Hub, 19 Teeth, Steel Material
Mi Item #00166623
MFR #160B19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
160B19

Stock Bore Sprocket - 160 / 2 in, B Hub, 19 Teeth, Steel Material
Mi Item #00166623
MFR #160B19

Mfr description
160B19 SPKT 105180
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    7 in
  • Hub Projection
    1.594 in
  • Length Through Bore
    2.7500 in
  • Maximum Bore Diameter
    5-1/4 in
  • Outside Diameter
    13.186 in
  • Pitch Diameter
    12.0958 in
  • Tooth Width
    1.156 in
  • Weight
    52.50 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    160 / 2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog Number
    105180
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    19
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    782475057504
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)