Motion
160B23
Stock Bore Sprocket - 160 / 2 in, B Hub, 23 Teeth, Steel Material
MI ITEM #00166659
MFR #160B23
Your Price$1,124.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 160 / 2 in, B Hub, 23 Teeth, Steel Material
MI ITEM #00166659
MFR #160B23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,124.80/each(List $1,327.07)

Overview

Mfr description
160B23 SB 1-1/2 HT

Specifications

  • Chain Number & Pitch
    160 / 2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    23
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    1.5000 to 5.2500 in
  • Length Through Bore
    2.7500 in
  • Hub Diameter
    7.0000 in
  • Hub Type
    B
  • Outside Diameter
    15.7500 in
  • Caliper Diameter
    13.5290 in
  • Pitch Diameter
    14.6880 in
  • Maximum Bore Diameter
    5.2500 in
  • Tooth Width
    1.1560 in
  • Manufacturer Upc Number
    097039318169
  • UPC_NO
    097039318169
  • Weight
    70.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text