Motion
160B24

BROWNING
160B24

Stock Bore Sprocket - 160 / 2 in, B Hub, 24 Teeth, Steel Material
Mi Item #00166661
MFR #160B24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
160B24

Stock Bore Sprocket - 160 / 2 in, B Hub, 24 Teeth, Steel Material
Mi Item #00166661
MFR #160B24

Mfr description
160B24 SPKT
  • When you think Sprockets - Think Browning Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    7.0000 in
  • Hub Projection
    1.8438 in
  • Length Through Bore
    3.0000 in
  • Maximum Bore Diameter
    5.2500 in
  • Outside Diameter
    16.3900 in
  • Pitch Diameter
    15.3230 in
  • Tooth Width
    1.156 in
  • Weight
    87.10 lbs

Details

  • Bore Range
    1.5000 to 5.2500 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    160 / 2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    160B24
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289151363
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    24
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289151363
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)