Motion
160B24
Stock Bore Sprocket - 160 / 2 in, B Hub, 24 Teeth, Steel Material
MI ITEM #00166664
MFR #160B24
Price$1,197.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 160 / 2 in, B Hub, 24 Teeth, Steel Material
MI ITEM #00166664
MFR #160B24

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,197.03/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Caliper Diameter
    14.2976 in
  • Hub Diameter
    7 in
  • Length Through Bore
    3.0000 in
  • Maximum Bore Diameter
    5.2500 in
  • Outside Diameter
    16.392 in
  • Pitch Diameter
    15.3226 in
  • Storage Dimension Height
    3 in
  • Storage Dimension Length
    16.39 in
  • Storage Dimension Width
    16.39 in
  • Tooth Width
    1.156 in
  • Weight
    77.00 lbs

Details

  • Bore Type
    Bored to Size
  • CAD Drawing
  • Chain / Sprocket Type
    Standard ANSI Roller
  • Chain Number
    160
  • Chain Number & Pitch
    160 / 2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950027142
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    24
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Standards Met
    ANSI
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950027142

Overview

Mfr description
160B24 SPKT
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text