Motion
160B26

BROWNING
160B26

Stock Bore Sprocket - 160 / 2 in, B Hub, 26 Teeth, Steel Material
Mi Item #00166674
MFR #160B26
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
160B26

Stock Bore Sprocket - 160 / 2 in, B Hub, 26 Teeth, Steel Material
Mi Item #00166674
MFR #160B26

Mfr description
160B26 SPKT
  • Larger Hub Diameter Allows Larger Bore Capacity
  • Maximum Bore Shown will accommodate standard keyways and setscrews over keyway
  • Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    7.0000 in
  • Length Through Bore
    2.9375 in
  • Maximum Bore Diameter
    5.2500 in
  • Outside Diameter
    17.6700 in
  • Pitch Diameter
    16.5930 in
  • Tooth Width
    1.1560 in
  • Weight
    83.10 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    160 / 2 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1124890
  • Manufacturer Upc Number
    662289281398
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    26
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289281398
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)