Motion
160B27
Stock Bore Sprocket - 160 / 2 in, B Hub, 27 Teeth, Steel Material
Mi Item #00166685
MFR #160B27
Price$1,666.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 160 / 2 in, B Hub, 27 Teeth, Steel Material
Mi Item #00166685
MFR #160B27

Mfr description
160B27 SB 1-1/2 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,666.07/each

Specifications

Dimensions

  • Caliper Diameter
    16.0730 in
  • Hub Diameter
    7.0000 in
  • Length Through Bore
    3.0000 in
  • Maximum Bore Diameter
    5.2500 in
  • Outside Diameter
    18.3100 in
  • Pitch Diameter
    17.2280 in
  • Tooth Width
    1.1560 in
  • Weight
    92.00 lbs

Details

  • Bore Range
    1.5000 to 5.2500 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    160 / 2 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    097039318206
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    27
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039318206
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)