Overview
Mfr description
160B30 SPKT 105387
Specifications
- Chain Number & Pitch160 / 2 in
- Product TypeStock Bore Sprockets
- Hub StyleB
- Number Of Teeth30
- Bore TypeRough Stock Bore
- Number Of Strands Across1
- MaterialSteel
- Number Of Hubs1
- Bore Range1.3750 to 5.2500 in
- Hub TypeB
- Pitch Diameter19.0986 in
- Tooth Width1.1560 in
- Manufacturer Upc Number782475261147
- UPC_NO782475261147
- Weight80.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data