Motion
160C45
Stock Bore Sprocket - 160 / 2 in, C Hub, 45 Teeth, Steel Material
Mi Item #00166719
MFR #160C45
Price$2,849.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 160 / 2 in, C Hub, 45 Teeth, Steel Material
Mi Item #00166719
MFR #160C45

Mfr description
160C45 SPK ROLLER C
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,849.27/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Caliper Diameter
    27.6287 in
  • Hub Diameter
    8 in
  • Length Through Bore
    5.0000 in
  • Maximum Bore Diameter
    5.5000 in
  • Outside Diameter
    29.801 in
  • Pitch Diameter
    28.6712 in
  • Storage Dimension Height
    5 in
  • Storage Dimension Length
    29.8 in
  • Storage Dimension Width
    29.8 in
  • Tooth Width
    1.156 in
  • Weight
    234.00 lbs

Details

  • Bore Type
    Bored to Size
  • CAD Drawing
  • Chain / Sprocket Type
    Standard ANSI Roller
  • Chain Number
    160
  • Chain Number & Pitch
    160 / 2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    C
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950027395
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    1
  • Number Of Teeth
    45
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Standards Met
    ANSI
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950027395
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)