Motion
180B12
Stock Bore Sprocket - 180 / 2-1/4 in, B Hub, 12 Teeth, Steel Material
Mi Item #00166759
MFR #180B12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 180 / 2-1/4 in, B Hub, 12 Teeth, Steel Material
Mi Item #00166759
MFR #180B12

Mfr description
180B12 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Diameter
    8.6930 in
  • Tooth Width
    1.3010 in
  • Weight
    34.00 lbs

Details

  • Bore Range
    1.5000 to 4.0000 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    097039318336
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    12
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039318336
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)