Motion
180B14
Stock Bore Sprocket - 180 / 2-1/4 in, B Hub, 14 Teeth
Mi Item #00166767
MFR #180B14
Price$988.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 180 / 2-1/4 in, B Hub, 14 Teeth
Mi Item #00166767
MFR #180B14

Mfr description
180B14 SB 1-1/2 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$988.06/each

Specifications

Dimensions

  • Caliper Diameter
    8.7050 in
  • Hub Diameter
    7.0000 in
  • Length Through Bore
    3.1250 in
  • Maximum Bore Diameter
    5.2500 in
  • Outside Diameter
    11.2100 in
  • Pitch Diameter
    10.1110 in
  • Tooth Width
    1.3010 in
  • Weight
    42.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039318350
  • Number Of Teeth
    14
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039318350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)