Motion
180B17
Stock Bore Sprocket - 180 / 2-1/4 in, B Hub, 17 Teeth, Steel Material
MI ITEM #00166778
MFR #180B17
Price$1,294.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 180 / 2-1/4 in, B Hub, 17 Teeth, Steel Material
MI ITEM #00166778
MFR #180B17

Mfr description
180B17 SPK ROLLER B
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,294.31/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Caliper Diameter
    10.7867 in
  • Hub Diameter
    7.00 in
  • Length Through Bore
    3.1250 in
  • Maximum Bore Diameter
    5.2500 in
  • Outside Diameter
    13.386 in
  • Pitch Diameter
    12.2449 in
  • Storage Dimension Height
    3.125 in
  • Storage Dimension Length
    13.39 in
  • Storage Dimension Width
    13.39 in
  • Tooth Width
    1.301 in
  • Weight
    58.00 lbs

Details

  • Bore Type
    Bored to Size
  • CAD Drawing
  • Chain / Sprocket Type
    Standard ANSI Roller
  • Chain Number
    180
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950027845
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    17
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Standards Met
    ANSI
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950027845

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)