Motion
180B17
Stock Bore Sprocket - 180 / 2-1/4 in, B Hub, 17 Teeth, Steel Material
Mi Item #00166781
MFR #180B17
Price$1,053.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 180 / 2-1/4 in, B Hub, 17 Teeth, Steel Material
Mi Item #00166781
MFR #180B17

Mfr description
180B17 SB 1-1/2 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,053.49/each

Specifications

Dimensions

  • Caliper Diameter
    10.7870 in
  • Hub Diameter
    7.0000 in
  • Length Through Bore
    3.1250 in
  • Maximum Bore Diameter
    5.2500 in
  • Outside Diameter
    13.3900 in
  • Pitch Diameter
    12.2450 in
  • Tooth Width
    1.3010 in
  • Weight
    56.00 lbs

Details

  • Bore Range
    1.5000 to 5.2500 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    097039318381
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    17
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039318381
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)