Motion
180B19
Stock Bore Sprocket - 180 / 2-1/4 in, B Hub, 19 Teeth, Steel Material
MI ITEM #00166789
MFR #180B19
Your Price$1,162.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 180 / 2-1/4 in, B Hub, 19 Teeth, Steel Material
MI ITEM #00166789
MFR #180B19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,162.10/each(List $1,371.10)

Overview

Mfr description
180B19 SB 1-1/2 HT

Specifications

  • Chain Number & Pitch
    180 / 2-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    19
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    1.5000 to 5.3750 in
  • Length Through Bore
    3.3750 in
  • Hub Diameter
    7.5000 in
  • Hub Type
    B
  • Outside Diameter
    14.8300 in
  • Caliper Diameter
    12.2170 in
  • Pitch Diameter
    13.6700 in
  • Maximum Bore Diameter
    5.3750 in
  • Tooth Width
    1.3010 in
  • Manufacturer Upc Number
    097039318404
  • UPC_NO
    097039318404
  • Weight
    66.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text