Motion
180B23
Stock Bore Sprocket - 180 / 2-1/4 in, B Hub, 23 Teeth, Steel Material
MI ITEM #00166805
MFR #180B23
Price$1,735.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 180 / 2-1/4 in, B Hub, 23 Teeth, Steel Material
MI ITEM #00166805
MFR #180B23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,735.61/each

Specifications

Dimensions

  • Caliper Diameter
    15.0790 in
  • Hub Diameter
    7.5000 in
  • Length Through Bore
    3.3750 in
  • Maximum Bore Diameter
    5.3750 in
  • Outside Diameter
    17.7200 in
  • Pitch Diameter
    16.5240 in
  • Tooth Width
    1.3010 in
  • Weight
    95.00 lbs

Details

  • Bore Range
    1.5000 to 5.3750 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    097039318442
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    23
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039318442

Overview

Mfr description
180B23 SB 1-1/2 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text