Motion
D1873SSK750

REXNORD INC
D1873SSK750

Table Top Chain - Stainless Steel, Side Flexing, 7.500 in Width, 0.7500 in Pitch
Mi Item #00166810
MFR #D1873SSK750
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
D1873SSK750

Table Top Chain - Stainless Steel, Side Flexing, 7.500 in Width, 0.7500 in Pitch
Mi Item #00166810
MFR #D1873SSK750

Mfr description
D1873SSK750 D1873TSSK7.5
  • D1873TAB 7.5 Inch Wide TableTop Chain With Stainless Steel Base Chain And Top Plates Molded In Gray Plain Acetal Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    7.5000 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Curve
    1.38 in
  • Guide Clearance Straight
    1.31 in
  • Minimum Backflex Radius
    12 in
  • Pin Diameter
    0.2 in
  • Weight
    0.21 lbs
  • Weight per Foot
    1.72 lb

Details

  • Base Chain Material
    D
  • Chain Material
    Gray Plain Acetal
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Gray Plain Acetal
  • Flight Material
    D
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)