Motion
180B24
Stock Bore Sprocket - 180 / 2-1/4 in, B Hub, 24 Teeth, Steel Material
MI ITEM #00166811
MFR #180B24
List Price$2,371.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 180 / 2-1/4 in, B Hub, 24 Teeth, Steel Material
MI ITEM #00166811
MFR #180B24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,371.89/each for your price

Overview

Mfr description
180B24 SPKT
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out

Specifications

  • Chain Number & Pitch
    180 / 2-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Chain / Sprocket Type
    Standard ANSI Roller
  • Hub Style
    B
  • Number Of Teeth
    24
  • Bore Type
    Bored to Size
  • Bore Diameter
    1.5000 in
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    3.3750 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    7-1/2 in
  • CAD Drawing
  • Hub Type
    B
  • Outside Diameter
    18.440 in
  • Caliper Diameter
    15.8319 in
  • Pitch Diameter
    17.2379 in
  • Maximum Bore Diameter
    5.3750 in
  • Chain Number
    180
  • Tooth Width
    1.301 in
  • Storage Dimension Height
    3.375 in
  • Storage Dimension Length
    18.44 in
  • Storage Dimension Width
    18.44 in
  • Standards Met
    ANSI
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950027982
  • UPC_NO
    697950027982
  • Manufacturer Catalog
  • Weight
    105.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text