Motion
180C30
Stock Bore Sprocket - 180 / 2-1/4 in, C Hub, 30 Teeth, Steel Material
MI ITEM #00166826
MFR #180C30
Price$2,987.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 180 / 2-1/4 in, C Hub, 30 Teeth, Steel Material
MI ITEM #00166826
MFR #180C30

Mfr description
180C30 SB 1-3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,987.63/each

Specifications

Dimensions

  • Pitch Diameter
    21.5250 in
  • Tooth Width
    1.3010 in
  • Weight
    170.00 lbs

Details

  • Bore Range
    1.5000 to 5.7500 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Hub Style
    C
  • Hub Type
    C
  • Manufacturer Upc Number
    097039318480
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    1
  • Number Of Teeth
    30
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039318480

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)