Motion
200B10

BROWNING
200B10

Stock Bore Sprocket - 200 / 2-1/2 in, B Hub, 10 Teeth, Steel Material
Mi Item #00166852
MFR #200B10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
200B10

Stock Bore Sprocket - 200 / 2-1/2 in, B Hub, 10 Teeth, Steel Material
Mi Item #00166852
MFR #200B10

Mfr description
200B10 SPKT
  • Larger Hub Diameter Allows Larger Bore Capacity
  • Maximum Bore Shown will accommodate standard keyways and setscrews over keyway
  • Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    5.5000 in
  • Length Through Bore
    3.0000 in
  • Maximum Bore Diameter
    3.7500 in
  • Outside Diameter
    9.2000 in
  • Pitch Diameter
    8.0900 in
  • Tooth Width
    1.3890 in
  • Weight
    26.45 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1124973
  • Manufacturer Upc Number
    662289319800
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    10
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289319800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)