Motion
200B11
Stock Bore Sprocket - 200 / 2-1/2 in, B Hub, 11 Teeth
Mi Item #00166862
MFR #200B11
Price$782.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 200 / 2-1/2 in, B Hub, 11 Teeth
Mi Item #00166862
MFR #200B11

Mfr description
200B11 SB 1-1/2 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$782.16/each

Specifications

Dimensions

  • Caliper Diameter
    7.2190 in
  • Hub Diameter
    6.0000 in
  • Length Through Bore
    3.0000 in
  • Maximum Bore Diameter
    4.0000 in
  • Outside Diameter
    10.0200 in
  • Pitch Diameter
    8.8720 in
  • Tooth Width
    1.3890 in
  • Weight
    35.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039318558
  • Number Of Teeth
    11
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039318558
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)